Skip to content Skip to navigation menu
Vickers by Danfoss02-171297

02-171297

Vickers SV Series Directional Valve
Item #102128334
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-171297
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool

description

  • Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
Cartridge Valve Series SV4-8-O
Temperature Range [Min] -40 °F
Seal Kit Viton 02-160778
Valve Type 2-Way, 2-Position, Normally Open
Seal Material Buna-N
Valve Voltage Rating 12 VDC
Poppet/Spool Spool
Pressure [Max] 3000 psi
Operation Solenoid Operated
Housing No. 02-160732
Connector Type Leads
Port Size SAE-8
Bi-Directional (2-Way Valves) No
Actuation Direct Acting
Coil Series 8 Series, 20 W
Flow [Max] 3 gal/min
Model No. SV4-8-0-A8T-12DWS
Temperature Range [Max] 248 °F
Port Type SAE
Cavity C-8-2
Housing Material Aluminum
Watt Rating 20 W
Seal Kit Buna 02-160777
Manual Override No Manual Override
Size Designation 8
Filter Option None
Series 8 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison