Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-171312

Vickers Pressure Control Cartridge Valve
Item #102127645
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV2-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Flow [Max] 30 gal/min
Port Size Cartridge Only
Pressure [Max] 5000 psi
Housing Material Cartridge Only
Manufacturer Part No. RV2-10-F-0-20/12
Model No. RV2-10-F-0-20/12
Cracking Pressure [Max] 2000 psi
Body Type 1
Seal Material Buna-N
Series RV2-10
Cracking Pressure [Min] 100 psi
Operation Pilot Operated
Seal Kit Buna 565803
Cavity C-10-2
Type Pressure Relief Valve
Adjustment Type Factory Set
Pressure Setting 1200 psi
Seal Kit Viton 566086
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison