Skip to content Skip to navigation menu
Vickers by Danfoss02-171385

02-171385

Vickers SV Series Directional Valve
Item #101997213
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
Vickers by Danfoss02-171385
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 3-Way, 2-Position Valve Type
Valve Voltage Rating 115 VAC
Valve Type 3-Way, 2-Position
Seal Material Viton
Housing Material Aluminum
Flow [Max] 6 gal/min
Model No. SV1-10V-3-0-115AG
Connector Type DIN 43650-A
Pressure [Max] 3000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison