- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Material | Buna-N |
| Cavity | C-20-2 |
| Housing Material | Aluminum |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Pressure [Max] | 3000 psi |
| Dash Size | -20 |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 248 °F |
| Watt Rating | 23 W |
| No. of Housing Ports | 2 |
| Valve Voltage Rating | 24 VDC |
| Seal Kit Buna | 889615 |
| Flow [Max] | 60 gal/min |
| Housing No. | 876735 |
| Port Type | SAE |
| No. of Valve Ports | 2 |
| Filter Option | None |
| Recommend Filtration Level | 18/16/13 microns |
| Series | J Series |
| Coil Series | Use J Series, 23 W |
| Port Size | SAE-16 |
| Poppet/Spool | Poppet |
| Valve Torque into Cavity | 128 to 155 Nm |
| Operation | Solenoid Operated |
| Temperature Range [Min] | -40 °F |
| Actuation | Pilot Operated |
| Size Designation | 20 |
| Seal Kit Viton | 889619 |
| Installation | Screw-in Cartridge |
| Cartridge Valve Series | SV3-20-O |
| Manual Override | Cable Type Override |
| Connector Type | DIN 43650-A |
| Model No. | SV3-20-0-16H-24DG |
| Weight | 1.0 LB |

