- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-20 Series
- 70 gal/min Maximum Flow
| Style | 3-Way, 2-Position |
| Seal Type | Viton |
| Pilot/Drain | Internal Drain |
| Pilot Pressure | 80 psi |
| Model No. | PTS2-20V-0-80 |
| Flow [Max] | 70 gal/min |
| Series | PTS2-20 |
| Valve Type | Pilot To Shift |
| Weight | 0.0 LB |

