Skip to content Skip to navigation menu
Vickers by Danfoss02-171609

02-171609

Vickers Pressure Control Cartridge Valve
Item #102127795
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV11-12 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-171609
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Reducing Valve Type
  • PRV11-12 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Port Type Cartridge Only
No. of Housing Ports 3
Model No. PRV11-12-K-0-30/
Leakage 189 cc/min
Recommend Filtration Level 18/16/13 microns
Seal Kit Viton 02-165887
Housing Material Cartridge Only
Style Spool
Operating Pressure [Min] 247 psi
Cavity C-12-3
Flow [Max] 30 gal/min
Installation Screw-in Cartridge
Body Type 5
Series PRV11-12
Valve Torque into Cavity 81 to 95 Nm
Operation Pilot Operated
Port Size Cartridge Only
Manufacturer Part No. PRV11-12-K-0-30/
Seal Material Buna-N
Cracking Pressure [Min] 250 psi
Operating Pressure [Max] 5076 psi
Temperature Range [Max] 248 °F
Pressure Setting 1646 psi
No. of Valve Ports 3
Adjustment Type Knob
Pressure [Max] 5076 psi
Seal Kit Buna 02-180095
Temperature Range [Min] -40 °F
Pilot Ratio 100:1
Cracking Pressure [Max] 3000 psi
Type Pressure Reducing Valve
Valve Material Cartridge only
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison