- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Closed Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Pilot/Drain | External Pilot/External Drain |
| Type | Pressure Sequence Valve |
| Pilot Ratio | 100:1 |
| Port Size | Cartridge Only |
| Valve Material | Cartridge only |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 889625 |
| Operating Pressure [Max] | 3046 psi |
| No. of Valve Ports | 4 |
| Adjustment Type | Screw |
| Flow [Max] | 6 gal/min |
| Sequence Pressure [Max] | 2400 psi |
| Manufacturer Part No. | PSV10-10-S-0-24/18 |
| Seal Material | Buna-N |
| Cavity | C-10-4 |
| Operation | Direct Acting, Normally Closed |
| Pressure Setting | 1400 psi |
| Seal Kit Viton | 566080 |
| Pressure [Max] | 3046 psi |
| Valve Torque into Cavity | 47 to 54 Nm |
| Operating Pressure [Min] | 406 psi |
| Sequence Pressure [Min] | 400 psi |
| Series | PSV10-10 |
| Model No. | PSV10-10-S-0-24/18 |
| Weight | 0.6 LB |

