- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Pressure [Max] | 3000 psi |
| Housing Material | Aluminum |
| Valve Voltage Rating | 20 VDC |
| Model No. | SV1-10-3-0-20DW |
| Valve Type | 3-Way, 2-Position |
| Connector Type | Leads |
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

