Skip to content Skip to navigation menu
Vickers by Danfoss02-171986

02-171986

Vickers Pressure Control Cartridge Valve
Item #102144184
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 4 gal/min
  • 100 psi - 600 psi Cracking Pressure
  • 400 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-171986
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Operation Direct Acting
Seal Kit Viton 889599
Manufacturer Part No. PRV1-10-C-0-6/4
Type Pressure Reducing/Relieving Valve
Body Type 2
Pressure Setting 400 psi
Cracking Pressure [Min] 100 psi
Series PRV1-10
Flow [Max] 4 gal/min
Housing Material Cartridge Only
Model No. PRV1-10-C-0-6/4
Cavity C-10-3
Adjustment Type Cap
Pressure [Max] 3000 psi
Seal Kit Buna 565804
Port Size Cartridge Only
Seal Material Buna-N
Cracking Pressure [Max] 600 psi
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison