- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Pressure [Max] | 3600 psi |
| Adjustment Type | Internal |
| Seal Material | Buna-N |
| Model No. | RV3-10-I-0-36/12 |
| Pressure Setting | 1200 psi |
| Cracking Pressure [Max] | 3600 psi |
| Series | RV3-10 |
| Body Type | 10 |
| Seal Kit Buna | 565803 |
| Cracking Pressure [Min] | 600 psi |
| Cavity | C-10-2 |
| Flow [Max] | 20 gal/min |
| Operation | Direct Acting |
| Seal Kit Viton | 566086 |
| Port Size | Cartridge Only |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV3-10-I-0-36/12 |
| Cage Seals | Single Backup Ring |
| Housing Material | Cartridge Only |
| Weight | 0.48 LB |

