- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV10-10 Series
- Cartridge Only Port Size
- Direct Acting, Normally Closed Operation
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Seal Material | Viton |
| Sequence Pressure [Max] | 1200 psi |
| Operation | Direct Acting, Normally Closed |
| Flow [Max] | 6 gal/min |
| Pressure [Max] | 3000 psi |
| Seal Kit Buna | 889625 |
| Housing Material | Cartridge Only |
| Cavity | C-10-4 |
| Pressure Setting | 700 psi |
| Series | PSV10-10 |
| Port Size | Cartridge Only |
| Type | Pressure Sequence Valve |
| Seal Kit Viton | 566080 |
| Adjustment Type | Internal |
| Manufacturer Part No. | PSV10-10V-I-0-12/ |
| Model No. | PSV10-10V-I-0-12/ |
| Pilot/Drain | External Pilot/External Drain |
| Sequence Pressure [Min] | 200 psi |
| Weight | 0.6 LB |

