- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Viton Seals
- Internal Adjustment
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Port Size | Cartridge Only |
| Seal Material | Viton |
| Type | Relief Valve |
| Series | RV2-10 |
| Pressure [Max] | 5000 psi |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV2-10V-I-0-50/ |
| Cracking Pressure [Max] | 5000 psi |
| Cracking Pressure [Min] | 500 psi |
| Model No. | RV2-10V-I-0-50/ |
| Seal Kit Viton | 566086 |
| Pressure Setting | 2750 psi |
| Operation | Pilot Operated |
| Seal Kit Buna | 565803 |
| Body Type | 1 |
| Adjustment Type | Internal |
| Cavity | C-10-2 |
| Flow [Max] | 30 gal/min |
| Weight | 0.48 LB |

