Skip to content Skip to navigation menu
Vickers by Danfoss02-172151

02-172151

Vickers Pressure Control Cartridge Valve
Item #102102879
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment
  • Cartridge Only
  • 4 gal/min
  • 100 psi - 600 psi Cracking Pressure
  • 500 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-172151
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV1-10 Series Pressure Reducing/Relieving Valve
  • Direct Acting
  • C-10-3 Cavity
  • Buna-N Seals
  • Cap Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Pressure Setting 500 psi
Series PRV1-10
Operation Direct Acting
Adjustment Type Cap
Seal Kit Buna 565804
Type Pressure Reducing/Relieving Valve
Cracking Pressure [Max] 600 psi
Port Size Cartridge Only
Housing Material Cartridge Only
Model No. PRV1-10-C-0-6/5
Pressure [Max] 3000 psi
Cavity C-10-3
Seal Material Buna-N
Flow [Max] 4 gal/min
Body Type 2
Cracking Pressure [Min] 100 psi
Manufacturer Part No. PRV1-10-C-0-6/5
Seal Kit Viton 889599
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison