Skip to content Skip to navigation menu
Vickers by Danfoss02-172282

02-172282

Vickers SICV Proportional Valves
Item #103139598
  • Proportional Valve
  • EPRV1-10-5.00-0-24DG Model Code
  • Pressure Reducing/Relieving Valve Control Type
  • Electrically Operated Operation
Vickers by Danfoss02-172282
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • EPRV1-10-5.00-0-24DG Model Code
  • Pressure Reducing/Relieving Valve Control Type
  • Electrically Operated Operation
Electrical Connection DIN 43650
No. of Housing Ports 3
Seal Material Buna-N
No. of Valve Ports 3
Valve Material Cartridge only
Series EPRV1
Style Spool
Model No. EPRV1-10-5.00-0-24DG
Fluid Cleanliness 18/16/13 micron
Temperature Range [Min] -40 °F
Temperature Range [Max] 248 °F
Rated Flow 1.5 gal/min
Cavity C-10-3
Installation Screw-in Cartridge
Voltage & Frequency 24 VDC
Control Type Pressure Reducing/Relieving Valve
Port Type Cartridge Only
Operation Electric
Pressure [Max] 500 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison