Skip to content Skip to navigation menu
Vickers by Danfoss02-172382

02-172382

Vickers Pressure Control Cartridge Valve
Item #102127789
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-172382
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] 3600 psi
Seal Kit Viton 566086
Operation Direct Acting
Model No. RV1-10-S-0-30/27
Pressure [Max] 3000 psi
Pressure Setting 2700 psi
Adjustment Type Screw
Cracking Pressure [Min] 500 psi
Manufacturer Part No. RV1-10-S-0-36/27
Flow [Max] 8 gal/min
Port Size Cartridge Only
Housing Material Cartridge Only
Seal Kit Buna 565803
Cavity C-10-2
Series RV1-10
Type Pressure Relief Valve
Seal Material Buna-N
Body Type 1
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison