Skip to content Skip to navigation menu
Vickers by Danfoss02-172482

02-172482

Vickers SV Series Directional Valve
Item #103435880
  • Solenoid Valve
  • 4-Way, 2-Position, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Vickers by Danfoss02-172482
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position, Spool Valve Type
  • Cartridge Only Port Type
  • Direct Acting Actuation
  • Spool
Model No. SV7-10-4-0-115AG
Housing Material Aluminum
Pressure [Max] 3000 psi
Port Type Cartridge Only
Connector Type DIN 43650-A
Recommend Filtration Level 18/16/13 microns
Seal Material Buna-N
Actuation Direct Acting
Valve Material Cartridge only
Flow [Max] 4 gal/min
Temperature Range [Min] -40 °F
Dash Size -10
Poppet/Spool Spool
Temperature Range [Max] 248 °F
Valve Voltage Rating 115 VAC
Installation Screw-in Cartridge
No. of Valve Ports 4
No. of Housing Ports 4
Valve Type 4-Way, 2-Position, Spool
Cavity C-10-4
Valve Torque into Cavity 47 to 54 Nm
Series J Series
Watt Rating 23 W
Weight 1.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison