- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-10 Series
- 7 gal/min Maximum Flow
| Pilot Pressure | 80 psi |
| No. of Housing Ports | 4 |
| Flow [Max] | 7 gal/min |
| Series | PTS3-10 |
| Housing Material | Aluminum |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Type | Buna-N |
| Installation | Screw-in Cartridge |
| Leakage | 164 cc/min maximum @ 210 bar |
| Detent Option | No |
| Port Size | 6 mm |
| Pressure [Max] | 3000 psi |
| Style | 3-Way, 2-Position |
| No. of Valve Ports | 4 |
| Valve Type | Pilot To Shift |
| Function | Direct Acting |
| Cavity | C-10-4 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Model No. | PTS3-10-6H-80 |
| Port Type | SAE |
| Weight | 0.0 LB |

