- Check Valve
- Poppet Style
- 12 mm Size
- BSPP Port Type
| Port Type | BSPP |
| Port Size | 1/2 in |
| Style | Poppet |
| Flow [Max] | 30 gal/min |
| Size | 12 mm |
| Model No. | CV11-12-P-S4G-5 |
| Housing Material | Steel |
| Seal Material | Buna-N |
| Series | CV11-12 |
| Cracking Pressure | 5 psi |
| Weight | 0.0 LB |

