- Direction Control Valve
- Pilot To Shift Valve Type
- PTS7-10 Series
- 8 gal/min Maximum Flow
| Seal Type | Buna-N |
| Model No. | PTS7-10-3G-80 |
| Port Type | BSPP |
| Port Size | 3/8 in |
| Series | PTS7-10 |
| Flow [Max] | 8 gal/min |
| Pilot Pressure | 80 psi |
| Style | 2-Way, 2-Position, Normally Open |
| Housing Material | Aluminum |
| Valve Type | Pilot To Shift |
| Weight | 0.0 LB |

