Skip to content Skip to navigation menu
Vickers by Danfoss02-172853

02-172853

Vickers Pressure Control Cartridge Valve
Item #102127633
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV4-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-172853
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV4-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Valve Torque into Cavity 47 to 54 Nm
Cavity C-10-2
Valve Material Cartridge only
No. of Valve Ports 2
Cracking Pressure [Min] 400 psi
Port Type Cartridge Only
Seal Material Buna-N
Operating Pressure [Min] 406 psi
Cracking Pressure [Max] 5000 psi
Port Size Cartridge Only
Installation Screw-in Cartridge
Operation Direct Acting
Style Poppet
Flow [Max] 12 gal/min
Recommend Filtration Level 18/16/13 microns
Model No. RV4-10-F-0-50/15
Series RV4-10
Temperature Range [Max] 248 °F
Pressure [Max] 5076 psi
Temperature Range [Min] -40 °F
Seal Kit Viton 566086
No. of Housing Ports 2
Pilot Ratio 100:1
Operating Pressure [Max] 5076 psi
Pressure Setting 2741 psi
Manufacturer Part No. RV4-10-F-0-50/15
Housing Material Cartridge Only
Type Pressure Relief Valve
Adjustment Type Factory Set
Leakage Standard
Seal Kit Buna 565803
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison