- Pressure Control Valve
- Pressure Relief Valve Type
- RV11-12 Series
- SAE-12 Port Size
- SAE Port Type
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Type | Pressure Relief Valve |
| Cavity |
C-12–2U C–12–2 |
| Port Size | SAE-12 |
| Cracking Pressure [Max] | 3000 psi |
| Model No. | RV11 12 C A12T 30/ |
| Pressure Setting | 1625 psi |
| Seal Kit Buna | 02–165889 |
| Manufacturer Part No. | RV11-12-C-A12T-30/ |
| Operation | Pilot Operated |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Cap |
| Housing Material | Aluminum |
| Port Type | SAE |
| Cracking Pressure [Min] | 250 psi |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 02–165888 |
| Seal Material | Buna-N |
| Series | RV11-12 |
| Weight | 0.68 LB |

