- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
description
- The PSV2-8 is an externally-piloted, direct-acting, sliding-spool, adjustable, pressure sequence valve which remains closed until the predetermined pressure is reached at port 1, which then allows flow from port 3 to port 2.
| Seal Kit Buna | 02-160755 |
| Model No. | PSV2-8-S-0-30/ |
| Pressure Setting | 1500 psi |
| Seal Kit Viton | 02-160756 |
| Pilot/Drain | External Pilot/Internal Drain |
| Port Size | Cartridge Only |
| Adjustment Type | Screw |
| Body Type | 13 |
| Operating Pressure [Min] | 500 psi |
| Pressure [Max] | 3000 psi |
| Type | Pressure Sequence Valve |
| Sequence Pressure [Min] | 500 psi |
| Sequence Pressure [Max] | 3000 psi |
| Cavity | C-8-3 |
| Operating Pressure [Max] | 3000 psi |
| Flow [Max] | 6 gal/min |
| Housing Material | Cartridge Only |
| Series | PSV2-8 |
| Manufacturer Part No. | PSV2-8-S-0-30 |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Weight | 0.47 LB |

