- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV4-8 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Pressure Sequence Valve |
| Port Size | Cartridge Only |
| Style | Spool |
| No. of Housing Ports | 3 |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 34 to 41 Nm |
| Operating Pressure [Min] | 1798 psi |
| Adjustment Type | Screw |
| Sequence Pressure [Min] | 1800 psi |
| Pressure [Max] | 5076 psi |
| Manufacturer Part No. | PSV4-8-S-0-50/ |
| Flow [Max] | 4 gal/min |
| Series | PSV4-8 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Pilot Ratio | 100:1 |
| Port Type | Cartridge Only |
| Seal Kit Buna | 02–160755 |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 02–160756 |
| Valve Material | Cartridge only |
| Model No. | PSV4-8-S-0-50/ |
| Temperature Range [Min] | -40 °F |
| Pressure Setting | 3437 psi |
| Sequence Pressure [Max] | 5000 psi |
| Operating Pressure [Max] | 5076 psi |
| Operation | Direct Acting |
| Cavity | C-8-3 |
| Weight | 0.47 LB |

