Skip to content Skip to navigation menu
Vickers by Danfoss02-173168

02-173168

Vickers Pressure Control Cartridge Valve
Item #102128309
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV7-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-173168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Sequence Valve Type
  • PSV7-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Pilot/Drain Internal Pilot/External Drain
Cavity C-10-3
Port Size Cartridge Only
Seal Kit Viton 889599
Operation Direct Acting
Housing Material Cartridge Only
Flow [Max] 6 gal/min
Pressure Setting 188 psi
Type Pressure Sequence Valve
Series PSV7-10
Sequence Pressure [Max] 300 psi
Pressure [Max] 3000 psi
Adjustment Type Screw
Sequence Pressure [Min] 75 psi
Seal Kit Buna 565804
Manufacturer Part No. PSV7-10-S-0-3/
Model No. PSV7 10 S 0 3/
Seal Material Buna-N
Weight 0.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison