- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV7-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
| Operation | Direct Acting |
| Port Size | Cartridge Only |
| Sequence Pressure [Max] | 300 psi |
| Pilot/Drain | Internal Pilot/External Drain |
| Manufacturer Part No. | PSV7-10-K-0-3/ |
| Flow [Max] | 6 gal/min |
| Seal Material | Buna-N |
| Pressure [Max] | 3000 psi |
| Model No. | PSV7 10 K 0 3/ |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565804 |
| Adjustment Type | Knob |
| Pressure Setting | 188 psi |
| Seal Kit Viton | 889599 |
| Series | PSV7-10 |
| Cavity | C-10-3 |
| Sequence Pressure [Min] | 75 psi |
| Type | Pressure Sequence Valve |
| Weight | 0.53 LB |

