- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Operation | Pilot Operated |
| No. of Housing Ports | 3 |
| Style | Spool |
| Cracking Pressure [Min] | 150 psi |
| Body Type | 5 |
| Adjustment Type | Screw |
| Port Type | Cartridge Only |
| Seal Material | Viton |
| Type | Pressure Reducing Valve |
| Series | PRV12-12 |
| Pressure Setting | 798 psi |
| Cracking Pressure [Max] | 1500 psi |
| No. of Valve Ports | 3 |
| Cavity | C-12-3 |
| Temperature Range [Min] | -40 °F |
| Seal Kit Buna | 02-165872 |
| Seal Kit Viton | 02-165886 |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 30 gal/min |
| Manufacturer Part No. | PRV12-12V-S-0-15/ |
| Model No. | PRV12-12V-S-0-15/ |
| Recommend Filtration Level | 18/16/13 microns |
| Pilot Ratio | 100:1 |
| Operating Pressure [Min] | 145 psi |
| Operating Pressure [Max] | 5076 psi |
| Port Size | Cartridge Only |
| Valve Material | Cartridge only |
| Leakage | 0.25 cc/min |
| Pressure [Max] | 5076 psi |
| Installation | Screw-in Cartridge |
| Housing Material | Cartridge Only |
| Weight | 0.89 LB |

