Skip to content Skip to navigation menu
Vickers by Danfoss02-173311

02-173311

Vickers Pressure Control Cartridge Valve
Item #102144173
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Screw Adjustment
  • Cartridge Only
  • 10 gal/min
  • 100 psi - 2,000 psi Cracking Pressure
  • 600 psi Pressure Setting
+ Show More + Show Less
Vickers by Danfoss02-173311
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRV2-10 Series Pressure Reducing/Relieving Valve
  • Pilot Operated
  • C-10-3 Cavity
  • Viton Seals
  • Screw Adjustment

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Seal Kit Buna 565804
Seal Kit Viton 889599
Cracking Pressure [Min] 100 psi
Cracking Pressure [Max] 2000 psi
Flow [Max] 10 gal/min
Port Size Cartridge Only
Series PRV2-10
Operation Pilot Operated
Pressure Setting 600 psi
Type Pressure Reducing/Relieving Valve
Seal Material Viton
Model No. PRV2-10V-S-0-20/6
Cavity C-10-3
Pressure [Max] 3500 psi
Housing Material Cartridge Only
Manufacturer Part No. PRV2-10V-S-0-20/6
Adjustment Type Screw
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison