- Direction Control Valve
- Pilot To Shift Valve Type
- PTS7-10 Series
- 7 gal/min Maximum Flow
| Valve Type | Pilot To Shift |
| No. of Housing Ports | 3 |
| Model No. | PTS7-10V-6T-160 |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Pilot Pressure | 160 psi |
| No. of Valve Ports | 3 |
| Recommend Filtration Level | 18/16/13 microns |
| Seal Type | Viton |
| Flow [Max] | 7 gal/min |
| Temperature Range [Max] | 248 °F |
| Style | 2-Way, 2-Position, Normally Open |
| Temperature Range [Min] | -40 °F |
| Series | PTS7-10 |
| Port Size | 6 mm |
| Detent Option | No |
| Leakage | 164 cc/min maximum @ 210 bar |
| Cavity | C-10-3 |
| Housing Material | Aluminum |
| Valve Torque into Cavity | 47 to 54 Nm |
| Weight | 0.0 LB |

