Skip to content Skip to navigation menu
Vickers Pilot To Shift Direction Control Valve

02-173355

Vickers Pilot To Shift Direction Control Valve
Item #103139978
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS7-10 Series
  • 7 gal/min Maximum Flow
Vickers Pilot To Shift Direction Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS7-10 Series
  • 7 gal/min Maximum Flow
Temperature Range [Max] 248 °F
Pilot Pressure 160 psi
Temperature Range [Min] -40 °F
Leakage 164 cc/min maximum @ 210 bar
Valve Torque into Cavity 47 to 54 Nm
Flow [Max] 7 gal/min
Seal Type Viton
Detent Option No
Pressure [Max] 3000 psi
Model No. PTS7-10V-0-160
Style 2-Way, 2-Position, Normally Open
Valve Material Cartridge only
Cavity C-10-3
Installation Screw-in Cartridge
No. of Valve Ports 3
Recommend Filtration Level 18/16/13 microns
No. of Housing Ports 3
Series PTS7-10
Housing Material Aluminum
Port Type Cartridge Only
Valve Type Pilot To Shift
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison