- PRV2-10 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-10-3 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Model No. | PRV2-10-S-0-35/24 |
| Cracking Pressure [Max] | 3500 psi |
| Seal Kit Buna | 565804 |
| Pressure [Max] | 3500 psi |
| Series | PRV2-10 |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Cavity | C-10-3 |
| Seal Kit Viton | 889599 |
| Flow [Max] | 10 gal/min |
| Operation | Pilot Operated |
| Pressure Setting | 2400 psi |
| Manufacturer Part No. | PRV2-10-S-0-35/24 |
| Cracking Pressure [Min] | 250 psi |
| Type | Pressure Reducing/Relieving Valve |
| Weight | 0.54 LB |

