- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Pressure [Max] | 3500 psi |
| Manufacturer Part No. | PRV2-10V-S-0-35/25 |
| Type | Pressure Reducing/Relieving Valve |
| Port Size | Cartridge Only |
| Cavity | C-10-3 |
| Adjustment Type | Screw |
| Flow [Max] | 10 gal/min |
| Cracking Pressure [Min] | 250 psi |
| Seal Kit Viton | 889599 |
| Seal Material | Viton |
| Pressure Setting | 2500 psi |
| Cracking Pressure [Max] | 3500 psi |
| Series | PRV2-10 |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565804 |
| Operation | Pilot Operated |
| Model No. | PRV2 10V S 0 35/25 |
| Weight | 0.54 LB |

