- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- SAE-6 Port Size
- SAE Port Type
| Model No. | PSV2 8 S A6T 13/6 |
| Operation | Direct Acting |
| Body Type | 13 |
| Sequence Pressure [Max] | 1300 psi |
| Cavity | C-8-3 |
| Series | PSV2-8 |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Port Type | SAE |
| Pilot/Drain | External Pilot/Internal Drain |
| Type | Pressure Sequence Valve |
| Manufacturer Part No. | PSV2-8-S-A6T-13/6 |
| Seal Kit Viton | 02-160756 |
| Pressure [Max] | 3000 psi |
| Port Size | SAE-6 |
| Seal Kit Buna | 02-160755 |
| Pressure Setting | 600 psi |
| Sequence Pressure [Min] | 50 psi |
| Flow [Max] | 6 gal/min |
| Adjustment Type | Screw |
| Weight | 0.47 LB |

