- RV8-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Viton Seals
- Screw Adjustment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Seal Material | Viton |
| Cracking Pressure [Min] | 1000 psi |
| Pressure [Max] | 4000 psi |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV8-8V-S-0-30/ |
| Cracking Pressure [Max] | 3000 psi |
| Seal Kit Viton | 02-165877 |
| Cavity | C-8-2 |
| Model No. | RV8-8V-S-0-30/ |
| Operation | Direct Acting |
| Type | Relief Valve |
| Seal Kit Buna | 02-165875 |
| Flow [Max] | 8 gal/min |
| Series | RV8-8 |
| Pressure Setting | 1500 psi |
| Body Type | 8 |
| Adjustment Type | Screw |
| Weight | 0.43 LB |

