- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Spool |
| Valve Torque into Cavity | 47 to 54 Nm |
| Seal Kit Viton | 889599 |
| Operating Pressure [Min] | 123 psi |
| Port Type | Cartridge Only |
| Pilot Ratio | 100:1 |
| No. of Housing Ports | 3 |
| Body Type | 2 |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565804 |
| No. of Valve Ports | 3 |
| Cavity | C-10-3 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Operation | Pilot Operated |
| Cracking Pressure [Min] | 125 psi |
| Leakage | 0.25 cc/min |
| Series | PRV12-10 |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 12 gal/min |
| Pressure [Max] | 5076 psi |
| Model No. | PRV12-10-S-0-15/ |
| Temperature Range [Max] | 248 °F |
| Type | Pressure Reducing/Relieving Valve |
| Pressure Setting | 859 psi |
| Operating Pressure [Max] | 5076 psi |
| Cracking Pressure [Max] | 1500 psi |
| Manufacturer Part No. | PRV12-10-S-0-15 |
| Installation | Screw-in Cartridge |
| Adjustment Type | Screw |
| Weight | 0.54 LB |

