- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
description
- The PRV1-10 is a direct-acting, spool-type valve, the PRV12-10 is a pilot-operated, spool-type, and the PRV12-12 is a pilot-operated, sliding-spool, adjustable cartridge-type valve. These valves maintain a constant secondary (lower) pressure in hydraulic subsystems regardless of pressure variations in the primary system. In addition to the reducing function, they also provide a flow path from the reduced pressure port to the tank port. If pressure in the secondary circuit exceeds the desired pressure, the valve opens this flow path to relieve excess pressure to tank.
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Type | Pressure Reducing/Relieving Valve |
| Body Type | 2 |
| Series | PRV12-10 |
| Operation | Pilot Operated |
| Cavity | C-10-3 |
| Style | Spool |
| Flow [Max] | 12 gal/min |
| Manufacturer Part No. | PRV12-10-S-0-50 |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure [Max] | 5000 psi |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Housing Material | Cartridge Only |
| Adjustment Type | Screw |
| Operating Pressure [Min] | 551 psi |
| No. of Housing Ports | 3 |
| Pilot Ratio | 100:1 |
| Installation | Screw-in Cartridge |
| Cracking Pressure [Min] | 550 psi |
| No. of Valve Ports | 3 |
| Pressure [Max] | 5076 psi |
| Port Size | Cartridge Only |
| Model No. | PRV12 10 S 0 50/ |
| Seal Kit Buna | 565804 |
| Seal Kit Viton | 889599 |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| Operating Pressure [Max] | 5076 psi |
| Pressure Setting | 2814 psi |
| Seal Material | Buna-N |
| Weight | 0.54 LB |

