- Pressure Control Valve
- Pressure Relief Valve Type
- RV10-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
| Body Type | 10 |
| Flow [Max] | 10 gal/min |
| Port Size | Cartridge Only |
| Adjustment Type | Cap |
| Seal Material | Buna-N |
| Pressure [Max] | 1000 psi |
| Model No. | RV10-10-C-0-5/3.6 |
| Series | RV10-10 |
| Cracking Pressure [Min] | 50 psi |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV10-10-C-0-5/3.6 |
| Pressure Setting | 360 psi |
| Cracking Pressure [Max] | 500 psi |
| Operation | Direct Acting |
| Type | Pressure Relief Valve |
| Seal Kit Buna | 565803 |
| Seal Kit Viton | 566086 |
| Weight | 0.48 LB |

