- RV5-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Operation | Pilot Operated |
| Cracking Pressure [Min] | 250 psi |
| Flow [Max] | 30 gal/min |
| Seal Material | Buna-N |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Series | RV5-10 |
| Pressure [Max] | 5000 psi |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Type | Relief Valve |
| Seal Kit Viton | 889627 |
| Pressure Setting | 950 psi |
| Manufacturer Part No. | RV5A-10-I-0-35/9.5 |
| Adjustment Type | Internal |
| Port Size | Cartridge Only |
| Seal Kit Buna | 565806 |
| Cracking Pressure [Max] | 3500 psi |
| Model No. | RV5A-10-I-0-35/9.5 |
| Weight | 0.48 LB |

