- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 2 |
| Operation | Direct Acting |
| Style | Poppet |
| Adjustment Type | Screw |
| Valve Material | Cartridge only |
| Cracking Pressure [Max] | 5000 psi |
| Operating Pressure [Min] | 551 psi |
| Installation | Screw-in Cartridge |
| Flow [Max] | 20 gal/min |
| Model No. | RV8-10V-S-0-50/36 |
| Pressure Setting | 2814 psi |
| Housing Material | Cartridge Only |
| Seal Kit Buna | 565803 |
| Temperature Range [Max] | 248 °F |
| Pressure [Max] | 5076 psi |
| Operating Pressure [Max] | 5076 psi |
| No. of Valve Ports | 2 |
| Body Type | 1 |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Series | RV8-10 |
| Pilot Ratio | 100:1 |
| Leakage | 0.25 cc/min |
| Type | Pressure Relief Valve |
| Manufacturer Part No. | RV8-10V-S-0-50/36 |
| Port Size | Cartridge Only |
| Cage Seals | Single Backup Ring |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 550 psi |
| Seal Material | Viton |
| Weight | 0.48 LB |

