Skip to content Skip to navigation menu
Vickers by Danfoss02-174874

02-174874

Vickers SV Series Directional Valve
Item #102128851
  • SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Aluminum Housing
  • SAE-6
  • 12 VDC
  • Leadwire
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-174874
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV4-10-C Series 2-Way, 2-Position, Normally Closed Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-2 Cavity
  • Aluminum Housing

description

  • Two-way, two-position, direct-acting, spool-type, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, the spool lifts to allow flow in either direction.

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Manual Override No Manual Override
Cartridge Valve Series SV4-10-C
Operation Solenoid Operated
Actuation Direct Acting
Housing No. 876700
Size Designation 10
Cavity C-10-2
Housing Material Aluminum
Seal Kit Buna 565806
Connector Type Leadwire
Series SV4-10-C
Seal Kit Viton 889627
Valve Type 2-Way, Normally Closed Spool
Temperature Range [Min] -40 °F
Coil Series Use J Series, 23 W
Filter Option None
Bi-Directional (2-Way Valves) No
Seal Material Buna-N
Flow [Max] 6 gal/min
Port Size SAE-6
Valve Voltage Rating 12 VDC
Poppet/Spool Spool
Pressure [Max] 3000 psi
Temperature Range [Max] 248 °F
Port Type SAE
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison