Skip to content Skip to navigation menu
Vickers by Danfoss02-174965

02-174965

Vickers CV Series Check Valve
Item #103119119
  • Check Valve
  • Poppet Style
  • 10 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Vickers by Danfoss02-174965
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 10 mm Size
  • Cartridge Only Port Type
  • Direct Acting Operation
Pilot Piston Seal No
Temperature Range [Max] 248 °F
Leakage 0.25 cc/min
No. of Valve Ports 2
Cracking Pressure 15 psi
Flow [Max] 20 gal/min
Pressure Setting 15 psi
Housing No
Style Poppet
Port Type Cartridge Only
Pressure [Max] 5000 psi
Seal Material Buna-N
Compatible Fluids MIL–H–5606, SAE 10, SAE 20, etc
Installation Screw-in Cartridge
Size 10 mm
Model No. CV16-10-P-0-15
Orifice Size 0.622 in
Series CV16-10
Operation Direct Acting
Temperature Range [Min] -40 °F
No. of Housing Ports 2
Cavity C-10-2
Recommend Filtration Level 18/16/13 microns
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison