- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Direct Acting Actuation
- Spool
description
- Two-way, spool-type, direct-acting, normally-open, solenoid valve. In the energized position, bi-directional flow is allowed between port 1 and port 2. In the energized position, port 1 and port 2 are blocked.
| Flow [Max] | 3 gal/min |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Filter Option | None |
| Watt Rating | 20 W |
| Series | 8 Series |
| Temperature Range [Min] | -40 °F |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Bi-Directional (2-Way Valves) | No |
| Cartridge Valve Series | SV4-8-O |
| Cavity | C-8-2 |
| Manual Override | No Manual Override |
| Size Designation | 8 |
| Housing No. | N/A |
| Connector Type | Leads |
| Actuation | Direct Acting |
| Pressure [Max] | 3000 psi |
| Poppet/Spool | Spool |
| Model No. | SV4 8 0 0 12DWS |
| Temperature Range [Max] | 248 °F |
| Housing Material | Aluminum |
| Valve Voltage Rating | 12 VDC |
| Coil Series | 8 Series, 20 W |
| Seal Kit Buna | 02-160777 |
| Seal Kit Viton | 02-160778 |
| Weight | 0.0 LB |

