Skip to content Skip to navigation menu
Vickers Pressure Control Cartridge Valve

02-175488

Vickers Pressure Control Cartridge Valve
Item #102101936
  • RV1-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Screw Adjustment
  • Aluminum Housing
  • SAE-4 Port Size
  • 6 gal/min
  • 300 psi - 3,600 psi Cracking Pressure
  • 2600 psi Pressure Setting
+ Show More + Show Less
Vickers Pressure Control Cartridge Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RV1-8 Series Relief Valve
  • Direct Acting
  • C-8-2 Cavity
  • Buna-N Seals
  • Screw Adjustment

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Operation Direct Acting
Cavity C-8-2
Model No. RV1-8-S-A4T-36/26
Port Type SAE
Adjustment Type Screw
Cracking Pressure [Min] 300 psi
Port Size SAE-4
Type Relief Valve
Pressure [Max] 4000 psi
Seal Kit Viton 02-165877
Pressure Setting 2600 psi
Cracking Pressure [Max] 3600 psi
Flow [Max] 6 gal/min
Housing Material Aluminum
Manufacturer Part No. RV1-8-S-A4T-36/26
Series RV1-8
Seal Kit Buna 02-165875
Seal Material Buna-N
Weight 0.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison