- SV2-20-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 60 gal/min
- C-20-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Manual Override | No Manual Override |
| Housing No. | 876733 |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Filter Option | None |
| Seal Kit Viton | 889619 |
| Flow [Max] | 60 gal/min |
| Poppet/Spool | Poppet |
| Coil Series | Use J Series, 23 W |
| Temperature Range [Min] | -40 °F |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Actuation | Pilot Operated |
| Seal Kit Buna | 889615 |
| Size Designation | 20 |
| Valve Type | 2-Way, Normally Closed Poppet |
| Cavity | C-20-2 |
| Valve Voltage Rating | 12 VDC |
| Port Size | SAE-12 |
| Bi-Directional (2-Way Valves) | No |
| Pressure [Max] | 3000 psi |
| Series | SV2-20-C |
| Port Type | SAE |
| Connector Type | Conduit |
| Cartridge Valve Series | SV2-20-C |
| Weight | 0.0 LB |

