Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-175783

Vickers SV Series Directional Valve
Item #102102854
  • SV1-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Cartridge Only
  • 12 VDC
  • Conduit
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 12 gal/min
  • C-10-2 Cavity
  • Cartridge Only

description

  • Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Valve Type 2-Way, Normally Closed Poppet
Poppet/Spool Poppet
Cavity C-10-2
Seal Kit Viton 566086
Cartridge Valve Series SV1-10-C
Valve Voltage Rating 12 VDC
Coil Series Use J Series, 23 W
Bi-Directional (2-Way Valves) No
Housing Material Cartridge Only
Manual Override No Manual Override
Size Designation 10
Actuation Pilot Operated
Temperature Range [Max] 248 °F
Pressure [Max] 3000 psi
Filter Option None
Operation Solenoid Operated
Series SV1-10-C
Connector Type Conduit
Seal Kit Buna 565803
Temperature Range [Min] -40 °F
Flow [Max] 12 gal/min
Seal Material Buna-N
Housing No. N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison