- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
| No. of Housing Ports | 3 |
| Poppet/Spool | Spool |
| Temperature Range [Min] | -40 °F |
| Model No. | SV11-10V-3-0-00 |
| Port Type | Cartridge Only |
| Flow [Max] | 6 gal/min |
| Valve Type | 3-Way, 2-Position, Spool |
| Dash Size | -10 |
| Pressure [Max] | 5000 psi |
| Temperature Range [Max] | 212 °F |
| Watt Rating | 29 W |
| Seal Material | Viton |
| Installation | Screw-in Cartridge |
| Cavity | C-10-3 |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Torque into Cavity | 68 to 75 Nm |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Actuation | Direct Acting |
| No. of Valve Ports | 3 |
| Housing Material | Steel |
| Valve Material | Cartridge only |
| Series | 10 Series |
| Weight | 0.432 LB |

