- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
| Seal Material | Buna-N |
| Operating Pressure [Min] | 200 psi |
| Model No. | PSV2-10-K-0-12/ |
| Operation | Direct Acting |
| Manufacturer Part No. | PSV2-10-K-0-12/ |
| Leakage | 0.25 cc/min |
| Temperature Range [Max] | 248 °F |
| Valve Torque into Cavity | 47 to 54 Nm |
| Sequence Pressure [Max] | 1200 psi |
| Pressure [Max] | 3046 psi |
| No. of Valve Ports | 3 |
| Series | PSV2-10 |
| Sequence Pressure [Min] | 200 psi |
| Style | Spool |
| Port Size | Cartridge Only |
| Adjustment Type | Knob |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Max] | 3046 psi |
| Pressure Setting | 682 psi |
| Installation | Screw-in Cartridge |
| Flow [Max] | 6 gal/min |
| Type | Pressure Sequence Valve |
| Port Type | Cartridge Only |
| Seal Kit Viton | 889599 |
| Valve Material | Cartridge only |
| Pilot Ratio | 100:1 |
| Seal Kit Buna | 565804 |
| Cavity | C-8-3 |
| No. of Housing Ports | 3 |
| Housing Material | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Weight | 0.53 LB |

