- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Operation | Direct Acting |
| Valve Torque into Cavity | 34 to 41 Nm |
| Type | Pressure Relief Valve |
| Port Type | Cartridge Only |
| Model No. | RV8-8-S-0-30/20 |
| Seal Material | Buna-N |
| Temperature Range [Max] | 248 °F |
| Valve Material | Cartridge only |
| Operating Pressure [Max] | 5076 psi |
| Series | RV8-8 |
| Cavity | C-8-2 |
| No. of Housing Ports | 2 |
| Flow [Max] | 8 gal/min |
| Adjustment Type | Screw |
| Pilot Ratio | 100:1 |
| Pressure Setting | 2031 psi |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| Pressure [Max] | 5076 psi |
| Operating Pressure [Min] | 1015 psi |
| Style | Poppet |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

