- PRV2-10 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-10-3 Cavity
- Viton Seals
- Cap Adjustment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cracking Pressure [Max] | 5000 psi |
| Port Size | SAE-8 |
| Cavity | C-10-3 |
| Port Type | SAE |
| Pressure [Max] | 3500 psi |
| Housing Material | Aluminum |
| Seal Kit Buna | 565804 |
| Model No. | PRV2-10V-C-8H-50/ |
| Flow [Max] | 10 gal/min |
| Cracking Pressure [Min] | 550 psi |
| Pressure Setting | 2775 psi |
| Seal Kit Viton | 889599 |
| Type | Pressure Reducing/Relieving Valve |
| Adjustment Type | Cap |
| Series | PRV2-10 |
| Operation | Pilot Operated |
| Seal Material | Viton |
| Manufacturer Part No. | PRV2-10V-C-8H-50/ |
| Weight | 0.54 LB |

