- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Min] | 400 psi |
| Temperature Range [Max] | 248 °F |
| Seal Kit Viton | 889599 |
| Adjustment Type | Cap |
| Pilot Ratio | 100:1 |
| Body Type | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Port Size | Cartridge Only |
| Installation | Screw-in Cartridge |
| Housing Material | Cartridge Only |
| Leakage | 0.25 cc/min |
| Cracking Pressure [Max] | 2400 psi |
| Flow [Max] | 4 gal/min |
| Port Type | Cartridge Only |
| Seal Material | Buna-N |
| Type | Pressure Reducing/Relieving Valve |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -40 °F |
| Pressure Setting | 1414 psi |
| Seal Kit Buna | 565804 |
| Operating Pressure [Min] | 435 psi |
| Model No. | PRV1-10-C-0-24/4 |
| Pressure [Max] | 2300 psi |
| Valve Torque into Cavity | 47 to 54 Nm |
| Style | Spool |
| Operating Pressure [Max] | 2300 psi |
| No. of Housing Ports | 3 |
| Cavity | C-10-3 |
| Operation | Direct Acting |
| Manufacturer Part No. | PRV1-10-C-0-24/4 |
| Series | PRV1-10 |
| Weight | 0.54 LB |

