- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Two-way, two-position, bi-directional, direct-acting, normally-closed, poppet-type, screw-in cartridge solenoid valve. In the de-energized position, flow is blocked in both directions. In the energized position, flow is allowed in both directions.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Bi-Directional (2-Way Valves) | No |
| Seal Kit Buna | 565806 |
| Valve Type | 2-Way, 2-Position, Normally Closed |
| Cavity | C-10-2 |
| Operation | Solenoid Operated |
| Actuation | Direct Acting |
| Temperature Range [Max] | 212 °F |
| Model No. | SV14-10-C-S6T-24DGH |
| Cartridge Valve Series | SV14-10-C |
| Poppet/Spool | Spool |
| Valve Voltage Rating | 24 VDC |
| Housing No. | 02-175100 |
| Seal Material | Buna-N |
| Watt Rating | 29 W |
| Filter Option | None |
| Flow [Max] | 6 gal/min |
| Size Designation | 10 |
| Port Type | SAE |
| Manual Override | No Manual Override |
| Seal Kit Viton | 889627 |
| Connector Type | DIN 43650-A |
| Coil Series | 10 Series, 29 W |
| Port Size | SAE-6 |
| Housing Material | Steel |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5000 psi |
| Series | 10 Series |
| Weight | 0.0 LB |

